Zoro Homepage

Gear Spur 20 Deg Steel, TS560

  • Mfr # TS560

  • Zoro # G3339407


product price: $1,306.99
/ea
Free Shipping & Returns

Key Features

Pitch
5
Pitch Dia. (In.)
12
Face Width (In.)
2.5
Outside Dia. (In.)
12.4
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS560
Zoro #
G3339407
UPC #
697950294391
Country of Origin
United States

Dimensions

Pitch Dia. (In.)
12
Face Width (In.)
2.5
Outside Dia. (In.)
12.4
Hub Dia. (In.)
4.625
Storage Width
12.4
Storage Length
12.4
Storage Height
3.75
Length through Bore
3.75

Details

Pitch
5
Material
Steel
Weight
84.64
Pressure Angle (Deg.)
20
Hub Projection (In.)
1.25
Class
6
Max. Bore
2.8125
Min. Bore
1.25
Bore Type
Reboreable
Hub Style
B
Gear Type
B
Number Of Teeth
60

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.