Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gear Spur 20 Deg Steel, TS570

  • Mfr # TS570

  • Zoro # G3336939


product price: $1,490.99
/ea
Free Shipping & Returns

Key Features

Pitch
5
Pitch Dia. (In.)
14
Face Width (In.)
2.5
Outside Dia. (In.)
14.4
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS570
Zoro #
G3336939
UPC #
697950294407
Country of Origin
United States

Dimensions

Pitch Dia. (In.)
14
Face Width (In.)
2.5
Outside Dia. (In.)
14.4
Hub Dia. (In.)
5.0625
Storage Length
14.4
Length through Bore
3.75
Storage Height
3.75
Storage Width
14.4

Details

Pitch
5
Material
Steel
Pressure Angle (Deg.)
20
Hub Projection (In.)
1.25
Weight
51.6
Gear Type
B2
Min. Bore
1.1875
Max. Bore
3.125
Class
6
Hub Style
B
Bore Type
Reboreable
Number Of Teeth
70

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.