Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gear Spur 20 Deg Steel, TS618

  • Mfr # TS618

  • Zoro # G3362717


product price: $170.99
/ea
Free Shipping & Returns

Key Features

Pitch
6
Pitch Dia. (In.)
3
Face Width (In.)
2
Outside Dia. (In.)
3.333
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS618
Zoro #
G3362717
UPC #
697950263885
Country of Origin
United States

Dimensions

Pitch Dia. (In.)
3
Face Width (In.)
2
Outside Dia. (In.)
3.333
Hub Dia. (In.)
2.5
Storage Width
3.333
Storage Length
3.333
Length through Bore
2.875
Storage Height
2.875

Details

Pitch
6
Material
Steel
Weight
4.48
Pressure Angle (Deg.)
20
Hub Projection (In.)
0.875
Gear Type
B
Min. Bore
1
Bore Type
Reboreable
Max. Bore
1.5
Hub Style
B
Class
6
Number Of Teeth
18

Description

This MARTIN SPROCKET & GEAR brand Gear Spur 20 Deg Steel, TS618 has a pitch of 6, a pitch diameter of 3 inches, a face width of 2 inches, an outside diameter of 3.333 inches, a material of steel, a weight of 4.48, a hub diameter of 2.5 inches, a pressure angle of 20 degrees, a hub projection of 0.875 inches, 18 teeth, a storage width of 3.333 inches, a gear type of B, a minimum bore of 1, a storage length of 3.333 inches, a bore type of reboreable, a maximum bore of 1.5, a hub style of B, a length through bore of 2.875 inches, a storage height of 2.875 inches.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.