Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gear Spur 20 Deg Steel, TS624

  • Mfr # TS624

  • Zoro # G3300100


product price: $229.99
/ea
Free Shipping & Returns

Key Features

Pitch
6
Pitch Dia. (In.)
3.9999
Face Width (In.)
2
Outside Dia. (In.)
4.3333
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS624
Zoro #
G3300100
UPC #
697950263908
Country of Origin
United States

Dimensions

Pitch Dia. (In.)
3.9999
Face Width (In.)
2
Outside Dia. (In.)
4.3333
Hub Dia. (In.)
3
Length through Bore
2.875
Storage Length
4.3333
Storage Width
4.3333
Storage Height
2.875

Details

Pitch
6
Material
Steel
Hub Projection (In.)
0.875
Pressure Angle (Deg.)
20
Weight
8.1
Number Of Teeth
24
Hub Style
B
Gear Type
B
Class
6
Max. Bore
1.875
Bore Type
Reboreable
Min. Bore
1.125

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.