Zoro Homepage

Gear Spur 20 Deg Steel, TS630

  • Mfr # TS630

  • Zoro # G3299610


product price: $306.99
/ea
Free Shipping & Returns

Key Features

Pitch
6
Pitch Dia. (In.)
5
Face Width (In.)
2
Outside Dia. (In.)
5.333
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS630
Zoro #
G3299610
UPC #
697950263922
Country of Origin
United States

Dimensions

Pitch Dia. (In.)
5
Face Width (In.)
2
Outside Dia. (In.)
5.333
Hub Dia. (In.)
4
Storage Length
5.333
Length through Bore
2.875
Storage Height
2.875
Storage Width
5.333

Details

Pitch
6
Material
Steel
Pressure Angle (Deg.)
20
Weight
13.4
Hub Projection (In.)
0.875
Number Of Teeth
30
Class
6
Min. Bore
1.125
Gear Type
B
Max. Bore
2.5
Hub Style
B
Bore Type
Reboreable

Description

This MARTIN SPROCKET & GEAR brand Gear Spur has a pitch of 6, a pitch diameter of 5 inches, a face width of 2 inches, an outside diameter of 5.333 inches, and is made of steel. It has a pressure angle of 20 degrees, a weight of 13.4, a hub projection of 0.875 inches, a hub diameter of 4 inches, 30 teeth, a storage length of 5.333 inches, a length through bore of 2.875 inches, a minimum bore of 1.125 inches, a gear type of B, a maximum bore of 2.5 inches, a hub style of B, a storage height of 2.875 inches, a bore type of reboreable, a storage width of 5.333 inches.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.