Zoro Homepage

Gear Spur 20 Deg Steel, TS633

  • Mfr # TS633

  • Zoro # G3305746


product price: $310.99
/ea
Free Shipping & Returns

Key Features

Pitch
6
Pitch Dia. (In.)
5.5
Face Width (In.)
2
Outside Dia. (In.)
5.833
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS633
Zoro #
G3305746
UPC #
697950263939
Country of Origin
United States

Dimensions

Pitch Dia. (In.)
5.5
Face Width (In.)
2
Outside Dia. (In.)
5.833
Hub Dia. (In.)
4
Storage Height
3.5
Length through Bore
3.5
Storage Width
5.833
Storage Length
5.833

Details

Pitch
6
Material
Steel
Pressure Angle (Deg.)
20
Weight
17.8
Hub Projection (In.)
1.5
Number Of Teeth
33
Bore Type
Reboreable
Max. Bore
2.5
Class
6
Min. Bore
1.125
Gear Type
B
Hub Style
B

Description

The MARTIN SPROCKET & GEAR brand Gear Spur 20 Deg Steel, TS633 has a pitch of 6, a pitch diameter of 5.5 inches, a face width of 2 inches, an outside diameter of 5.833 inches, a material of steel, a hub diameter of 4 inches, a pressure angle of 20 degrees, a weight of 17.8, a hub projection of 1.5 inches, a number of teeth of 33, a storage height of 3.5, a bore type of reboreable, a maximum bore of 2.5, a length through bore of 3.5, a storage width of 5.833, a minimum bore of 1.125, a storage length of 5.833, a gear type of B, and a hub style of B.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.