Zoro Homepage

Gear Spur 20 Deg Steel, TS636

  • Mfr # TS636

  • Zoro # G3311547


product price: $355.99
/ea
Free Shipping & Returns

Key Features

Pitch
6
Pitch Dia. (In.)
6
Face Width (In.)
2
Outside Dia. (In.)
6.333
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS636
Zoro #
G3311547
UPC #
697950263946
Country of Origin
United States

Dimensions

Pitch Dia. (In.)
6
Face Width (In.)
2
Outside Dia. (In.)
6.333
Hub Dia. (In.)
4
Length through Bore
3.5
Storage Width
6.333
Storage Length
6.333
Storage Height
3.5

Details

Pitch
6
Material
Steel
Weight
20.4
Pressure Angle (Deg.)
20
Hub Projection (In.)
1.5
Number Of Teeth
36
Class
6
Gear Type
B
Max. Bore
2.5
Min. Bore
1.125
Hub Style
B
Bore Type
Reboreable

Description

This MARTIN SPROCKET & GEAR brand Gear Spur 20 Deg Steel, TS636 has a pitch of 6, a pitch diameter of 6 inches, a face width of 2 inches, an outside diameter of 6.333 inches, a material of steel, a weight of 20.4, a pressure angle of 20 degrees, a hub diameter of 4 inches, a hub projection of 1.5 inches, 36 teeth, a gear type of B, a length through bore of 3.5 inches, a maximum bore of 2.5 inches, a minimum bore of 1.125 inches, a storage width of 6.333 inches, a storage length of 6.333 inches, a hub style of B, a storage height of 3.5 inches, and a bore type of reboreable.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.