Zoro Homepage

Gear Spur 20 Deg Steel, TS654

  • Mfr # TS654

  • Zoro # G3297291


product price: $725.99
/ea
Free Shipping & Returns

Key Features

Pitch
6
Pitch Dia. (In.)
9
Face Width (In.)
2
Outside Dia. (In.)
9.333
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS654
Zoro #
G3297291
UPC #
697950294476
Country of Origin
United States

Dimensions

Pitch Dia. (In.)
9
Face Width (In.)
2
Outside Dia. (In.)
9.333
Hub Dia. (In.)
4
Storage Height
3.5
Length through Bore
3.5
Storage Width
9.333
Storage Length
9.333

Details

Pitch
6
Material
Steel
Weight
40.4
Pressure Angle (Deg.)
20
Hub Projection (In.)
1.5
Class
6
Hub Style
B
Min. Bore
1.125
Max. Bore
2.5
Gear Type
B
Bore Type
Reboreable
Number Of Teeth
54

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.