Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gear Spur 20 Deg Steel, TS672

  • Mfr # TS672

  • Zoro # G3301132


product price: $988.99
/ea
Free Shipping & Returns

Key Features

Pitch
6
Pitch Dia. (In.)
12
Face Width (In.)
2
Outside Dia. (In.)
12.333
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS672
Zoro #
G3301132
UPC #
697950294513
Country of Origin
United States

Dimensions

Pitch Dia. (In.)
12
Face Width (In.)
2
Outside Dia. (In.)
12.333
Hub Dia. (In.)
4.625
Storage Length
12.333
Storage Width
12.333
Length through Bore
3.5
Storage Height
3.5

Details

Pitch
6
Material
Steel
Pressure Angle (Deg.)
20
Hub Projection (In.)
1.5
Weight
69.97
Class
6
Gear Type
B
Bore Type
Reboreable
Hub Style
B
Max. Bore
2.6875
Min. Bore
1.25
Number Of Teeth
72

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.