Zoro Homepage

Gear Spur 20 Deg Steel, TS684

  • Mfr # TS684

  • Zoro # G3297556


product price: $1,157.99
/ea
Free Shipping & Returns

Key Features

Pitch
6
Pitch Dia. (In.)
14
Face Width (In.)
2
Outside Dia. (In.)
14.333
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS684
Zoro #
G3297556
UPC #
697950294520
Country of Origin
United States

Dimensions

Pitch Dia. (In.)
14
Face Width (In.)
2
Outside Dia. (In.)
14.333
Hub Dia. (In.)
5.0625
Storage Height
3.5
Storage Width
14.333
Length through Bore
3.5
Storage Length
14.333

Details

Pitch
6
Material
Steel
Hub Projection (In.)
1.5
Pressure Angle (Deg.)
20
Weight
42.8
Hub Style
B
Class
6
Bore Type
Reboreable
Max. Bore
2.8125
Gear Type
B2
Min. Bore
1.25
Number Of Teeth
84

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.