Zoro Homepage

Gear Spur 20 Deg Steel, TS820

  • Mfr # TS820

  • Zoro # G3305877


product price: $126.99
/ea
Free Shipping & Returns

Key Features

Pitch
8
Pitch Dia. (In.)
2.5
Face Width (In.)
1.5
Outside Dia. (In.)
2.75
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS820
Zoro #
G3305877
UPC #
697950264004
Country of Origin
United States

Dimensions

Pitch Dia. (In.)
2.5
Face Width (In.)
1.5
Outside Dia. (In.)
2.75
Hub Dia. (In.)
2.0625
Storage Height
2.375
Storage Width
2.75
Length through Bore
2.375
Set Screw Size
NONE
Storage Length
2.75

Details

Pitch
8
Material
Steel
Weight
2.5
Hub Projection (In.)
0.875
Keyway
NONE
Pressure Angle (Deg.)
20
Number Of Teeth
20
Max. Bore
1.3125
Bore Type
Reboreable
Enlarged OD With Special Tooth Form
NO
Hub Style
B
Min. Bore
0.875
Gear Type
B
Class
6

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.