Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gear Spur 20 Deg Steel, TS822

  • Mfr # TS822

  • Zoro # G3321828


product price: $137.99
/ea
Free Shipping & Returns

Key Features

Pitch
8
Pitch Dia. (In.)
2.75
Face Width (In.)
1.5
Outside Dia. (In.)
3
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS822
Zoro #
G3321828
UPC #
697950264011
Country of Origin
United States

Dimensions

Pitch Dia. (In.)
2.75
Face Width (In.)
1.5
Outside Dia. (In.)
3
Hub Dia. (In.)
2.3125
Storage Length
3
Storage Height
2.375
Length through Bore
2.375
Storage Width
3
Set Screw Size
NONE

Details

Pitch
8
Material
Steel
Weight
3.2
Pressure Angle (Deg.)
20
Hub Projection (In.)
0.875
Keyway
NONE
Number Of Teeth
22
Class
6
Hub Style
B
Enlarged OD With Special Tooth Form
NO
Gear Type
B
Max. Bore
1.5
Min. Bore
0.875
Bore Type
Reboreable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.