Zoro Homepage

Gear Spur 20 Deg Steel, TS824

  • Mfr # TS824

  • Zoro # G3329826


product price: $162.99
/ea
Free Shipping & Returns

Key Features

Pitch
8
Pitch Dia. (In.)
3
Face Width (In.)
1.5
Outside Dia. (In.)
3.25
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS824
Zoro #
G3329826
UPC #
697950264028
Country of Origin
United States

Dimensions

Pitch Dia. (In.)
3
Face Width (In.)
1.5
Outside Dia. (In.)
3.25
Hub Dia. (In.)
2.5625
Length through Bore
2.375
Storage Length
3.25
Set Screw Size
NONE
Storage Height
2.375
Storage Width
3.25

Details

Pitch
8
Material
Steel
Keyway
NONE
Pressure Angle (Deg.)
20
Weight
3.9
Hub Projection (In.)
0.875
Number Of Teeth
24
Max. Bore
1.625
Class
6
Enlarged OD With Special Tooth Form
NO
Bore Type
Reboreable
Min. Bore
0.875
Hub Style
B
Gear Type
B

Description

This MARTIN SPROCKET & GEAR brand Gear Spur has a pitch of 8, a pitch diameter of 3 inches, a face width of 1.5 inches, an outside diameter of 3.25 inches, a material of steel, a hub diameter of 2.5625 inches, no keyway, a pressure angle of 20 degrees, a weight of 3.9, a hub projection of 0.875 inches, 24 teeth, a length through bore of 2.375 inches, a storage length of 3.25 inches, a maximum bore of 1.625 inches, no set screw size, a storage height of 2.375 inches, no enlarged OD with special tooth form, a bore type of reboreable, a minimum bore of 0.875 inches, a storage width of 3.25 inches, a hub style of B, and a gear type of B.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.