Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gear Spur 20 Deg Steel, TS826

  • Mfr # TS826

  • Zoro # G3347579


product price: $185.99
/ea
Free Shipping & Returns

Key Features

Pitch
8
Pitch Dia. (In.)
3.25
Face Width (In.)
1.5
Outside Dia. (In.)
3.5
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS826
Zoro #
G3347579
UPC #
697950264035
Country of Origin
United States

Dimensions

Pitch Dia. (In.)
3.25
Face Width (In.)
1.5
Outside Dia. (In.)
3.5
Hub Dia. (In.)
2.75
Storage Width
3.5
Set Screw Size
NONE
Length through Bore
2.375
Storage Length
3.5
Storage Height
2.375

Details

Pitch
8
Material
Steel
Keyway
NONE
Weight
4.6
Pressure Angle (Deg.)
20
Hub Projection (In.)
0.875
Number Of Teeth
26
Gear Type
B
Bore Type
Reboreable
Enlarged OD With Special Tooth Form
NO
Class
6
Min. Bore
0.875
Max. Bore
1.75
Hub Style
B

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.