Zoro Homepage

Gear Spur 20 Deg Steel, TS828

  • Mfr # TS828

  • Zoro # G3314487


product price: $194.99
/ea
Free Shipping & Returns

Key Features

Pitch
8
Pitch Dia. (In.)
3.5
Face Width (In.)
1.5
Outside Dia. (In.)
3.75
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS828
Zoro #
G3314487
UPC #
697950264042
Country of Origin
United States

Dimensions

Pitch Dia. (In.)
3.5
Face Width (In.)
1.5
Outside Dia. (In.)
3.75
Hub Dia. (In.)
2.75
Storage Height
2.375
Storage Width
3.75
Storage Length
3.75
Set Screw Size
NONE
Length through Bore
2.375

Details

Pitch
8
Material
Steel
Weight
5.2
Pressure Angle (Deg.)
20
Keyway
NONE
Hub Projection (In.)
0.875
Number Of Teeth
28
Hub Style
B
Enlarged OD With Special Tooth Form
NO
Max. Bore
1.75
Class
6
Bore Type
Reboreable
Min. Bore
0.875
Gear Type
B

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.