Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gear Spur 20 Deg Steel, TS830

  • Mfr # TS830

  • Zoro # G3315701


product price: $207.99
/ea
Free Shipping & Returns

Key Features

Pitch
8
Pitch Dia. (In.)
3.75
Face Width (In.)
1.5
Outside Dia. (In.)
4
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS830
Zoro #
G3315701
UPC #
697950264059
Country of Origin
United States

Dimensions

Pitch Dia. (In.)
3.75
Face Width (In.)
1.5
Outside Dia. (In.)
4
Hub Dia. (In.)
2.75
Set Screw Size
NONE
Storage Width
4
Storage Height
2.375
Storage Length
4
Length through Bore
2.375

Details

Pitch
8
Material
Steel
Keyway
NONE
Hub Projection (In.)
0.875
Weight
5.6
Pressure Angle (Deg.)
20
Number Of Teeth
30
Hub Style
B
Class
6
Max. Bore
1.75
Enlarged OD With Special Tooth Form
NO
Bore Type
Reboreable
Gear Type
B
Min. Bore
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.