Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gear Spur 20 Deg Steel, TS832

  • Mfr # TS832

  • Zoro # G3318319


product price: $231.99
/ea
Free Shipping & Returns

Key Features

Pitch
8
Pitch Dia. (In.)
4
Face Width (In.)
1.5
Outside Dia. (In.)
4.25
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS832
Zoro #
G3318319
UPC #
697950264066
Country of Origin
United States

Dimensions

Pitch Dia. (In.)
4
Face Width (In.)
1.5
Outside Dia. (In.)
4.25
Hub Dia. (In.)
3.25
Length through Bore
2.375
Set Screw Size
NONE
Storage Width
4.25
Storage Height
2.375
Storage Length
4.25

Details

Pitch
8
Material
Steel
Hub Projection (In.)
0.875
Pressure Angle (Deg.)
20
Keyway
NONE
Weight
6.6
Number Of Teeth
32
Gear Type
B
Hub Style
B
Min. Bore
1
Enlarged OD With Special Tooth Form
NO
Bore Type
Reboreable
Max. Bore
1.875
Class
6

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.