Zoro Homepage

General Purpose Dolly

  • Mfr # 1060

  • Zoro # G5695999


product price: $63.89
/ea

Key Features

Type
Dolly
Material
Steel
Weight
3.10 lb
Storage Width
3 in
Storage Height
2-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1060
Zoro #
G5695999
UPC #
697950141619
Country of Origin
United States

Dimensions

Storage Width
3 in
Storage Height
2-1/2 in
Storage Length
3-1/4 in

Details

Item
General Purpose Dolly
Type
Dolly
Material
Steel
Weight
3.10 lb

Description

General Purpose Dolly

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.