Grid Coupling Grid
Mfr # 1120T-GRID
Zoro # G316388790
product price: $1,295.99
/ea
Free Shipping & Returns
Key Features
Application
Turbine or Engine-Driven Motors
Compatible Hub Manufacturer Part Number
1120T-HUB, 1120T-HUB2 3/8, 1120T-HUB3, 1120T-HUB3 1/2, 1120T-HUB3 1/4, 1120T-HUB3 15/16, 1120T-HUB3 7/16, 1120T-HUB3 7/8, 1120T-HUB4, 1120T-HUB4 1/2, 1120T-HUB4 15/16, 1120T-HUB4 7/8, 1120T-HUB5, 1120T-SH
Features
Reduces Vibration and Cushions Shockloads to Driven and Driving Power Transmitting Equipment Components
Coupling Size
1120T
For Misalignment Type
Angular, Parallel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1120T-GRID
Zoro #
G316388790
UPC #
697950915722
Country of Origin
United States
Dimensions
Coupling Size
1120T
Details
Item
GRID COUPLING GRID - 1130T GRID AND BELOW
Application
Turbine or Engine-Driven Motors
Compatible Hub Manufacturer Part Number
1120T-HUB, 1120T-HUB2 3/8, 1120T-HUB3, 1120T-HUB3 1/2, 1120T-HUB3 1/4, 1120T-HUB3 15/16, 1120T-HUB3 7/16, 1120T-HUB3 7/8, 1120T-HUB4, 1120T-HUB4 1/2, 1120T-HUB4 15/16, 1120T-HUB4 7/8, 1120T-HUB5, 1120T-SH
Features
Reduces Vibration and Cushions Shockloads to Driven and Driving Power Transmitting Equipment Components
For Misalignment Type
Angular, Parallel
Grid Material
Steel
Weight
10 lb
Description
GRID COUPLING GRID - 1130T GRID AND BELOW, Application Turbine or Engine-Driven Motors, Compatible Hub Manufacturer Part Number 1120T-HUB, 1120T-HUB2 3/8, 1120T-HUB3, 1120T-HUB3 1/2, 1120T-HUB3 1/4, 1120T-HUB3 15/16, 1120T-HUB3 7/16, 1120T-HUB3 7/8, 1120T-HUB4, 1120T-HUB4 1/2, 1120T-HUB4 15/16, 1120T-HUB4 7/8, 1120T-HUB5, 1120T-SH, Grid Material Steel, Features Reduces Vibration and Cushions Shockloads to Driven and Driving Power Transmitting Equipment Components, Weight 10 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.