Zoro Homepage

Grid Coupling Grid

  • Mfr # 1140T-GRID

  • Zoro # G116388808


product price: $2,573.99
/ea
Free Shipping & Returns

Key Features

Weight
13 lb
Coupling Size
1140T
For Misalignment Type
Angular, Parallel
Application
Turbine or Engine-Driven Motors
Compatible Hub Manufacturer Part Number
1140T-HUB, 1140T-HUB4 1/2, 1140T-HUB5, 1140T-HUB5 1/2, 1140T-HUB5 15/16, 1140T-SH
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1140T-GRID
Zoro #
G116388808
UPC #
697950915708
Country of Origin
United States

Dimensions

Coupling Size
1140T

Details

Item
GRID COUPLING GRID - 1140T GRID AND ABOVE
Weight
13 lb
For Misalignment Type
Angular, Parallel
Application
Turbine or Engine-Driven Motors
Compatible Hub Manufacturer Part Number
1140T-HUB, 1140T-HUB4 1/2, 1140T-HUB5, 1140T-HUB5 1/2, 1140T-HUB5 15/16, 1140T-SH
Grid Material
Steel
Features
Reduces Vibration and Cushions Shockloads to Driven and Driving Power Transmitting Equipment Components

Description

GRID COUPLING GRID - 1140T GRID AND ABOVE, Application Turbine or Engine-Driven Motors, Compatible Hub Manufacturer Part Number 1140T-HUB, 1140T-HUB4 1/2, 1140T-HUB5, 1140T-HUB5 1/2, 1140T-HUB5 15/16, 1140T-SH, Grid Material Steel, Features Reduces Vibration and Cushions Shockloads to Driven and Driving Power Transmitting Equipment Components, Weight 13 lb, Coupling Size 1140T, For Misalignment Type Angular, Parallel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.