Shop MARTIN
See all product information
Create Account
Grid Coupling Hub, Steel
- Mfr # 1030T-CL2.0620
- Zoro # G516389320
product price:Â
$
211.99
/ea
Free Shipping & Returns
Key Features
Screw Thread Size
#6-32
For Misalignment Type
Angular, Parallel
Resistance Properties
Chemical Resistant
System of Measurement
Inch
Bushing Bore Range
1/2 to 1 1/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1030T-CL2.0620
- Zoro #
- G516389320
- UPC #
- 697950287201
- Country of Origin
- United States
- Item
- BLUE-FLEX GRID CPLG CL SPACER - 1130T GRID AND BELOW
- For Misalignment Type
- Angular, Parallel
- Resistance Properties
- Chemical Resistant
- System of Measurement
- Inch
- Bushing Bore Range
- 1/2 to 1 1/8 in
- Maximum Speed
- 3,600 RPM
- Application
- Turbine or Engine-Driven Motors
- Minimum Operating Temperature
- 0 Degrees F
- Weight
- 2.42 lb
- Features
- Progressive Contact Between the Curved Profile of the Hub Teeth and the Flexible Grid Makes it Possible to Absorb Impact Energy by Spreading it Out, Reducing the Magnitude of the Peak Loads, Reduces Vibration and Absorbs Shock Loads to Driven and Driving Power Transmitting Equipment Components
- Set Screw Location
- Keyway
- Maximum Torque
- 1,320 in-lb
- Hub Material Finish
- Plain
Dimensions
- Screw Thread Size
- #6-32
- Coupling Size
- 1030T
- Hub Body Length
- 1.62 in
- Fits Chest Size
- Progressive Contact Between the Curved Profile of the Hub Teeth and the Flexible Grid Makes it Possible to Absorb Impact Energy by Spreading it Out, Reducing the Magnitude of the Peak Loads, Reduces Vibration and Absorbs Shock Loads to Driven and Driving Power Transmitting Equipment Components
Description
BLUE-FLEX GRID CPLG CL SPACER - 1130T GRID AND BELOW, System of Measurement Inch, Screw Thread Size #6-32, Features Progressive Contact Between the Curved Profile of the Hub Teeth and the Flexible Grid Makes it Possible to Absorb Impact Energy by Spreading it Out, Reducing the Magnitude of the Peak Loads, Reduces Vibration and Absorbs Shock Loads to Driven and Driving Power Transmitting Equipment Components, Maximum Torque 1,320 in-lb, For Misalignment Type Angular, Parallel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.