Shop MARTIN
See all product information
Create Account
Grid Coupling Hub, Steel
- Mfr # 1030T-CL3.3440
- Zoro # G616389367
product price:Â
$
211.99
/ea
Free Shipping & Returns
Key Features
Bushing Bore Range
1/2 to 1 1/8 in
Weight
3.42 lb
Maximum Speed
3,600 RPM
Screw Thread Size
#6-32
Application
Turbine or Engine-Driven Motors
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1030T-CL3.3440
- Zoro #
- G616389367
- UPC #
- 697950287164
- Country of Origin
- United States
- Item
- BLUE-FLEX GRID CPLG CL SPACER - 1130T GRID AND BELOW
- Bushing Bore Range
- 1/2 to 1 1/8 in
- Weight
- 3.42 lb
- Maximum Speed
- 3,600 RPM
- Application
- Turbine or Engine-Driven Motors
- Features
- Progressive Contact Between the Curved Profile of the Hub Teeth and the Flexible Grid Makes it Possible to Absorb Impact Energy by Spreading it Out, Reducing the Magnitude of the Peak Loads, Reduces Vibration and Absorbs Shock Loads to Driven and Driving Power Transmitting Equipment Components
- For Misalignment Type
- Angular, Parallel
- Maximum Torque
- 1,320 in-lb
- Minimum Operating Temperature
- 0 Degrees F
- Resistance Properties
- Chemical Resistant
- System of Measurement
- Inch
- Set Screw Location
- Keyway
- Hub Material Finish
- Plain
Dimensions
- Screw Thread Size
- #6-32
- Coupling Size
- 1030T
- Hub Body Length
- 1.62 in
- Fits Chest Size
- Progressive Contact Between the Curved Profile of the Hub Teeth and the Flexible Grid Makes it Possible to Absorb Impact Energy by Spreading it Out, Reducing the Magnitude of the Peak Loads, Reduces Vibration and Absorbs Shock Loads to Driven and Driving Power Transmitting Equipment Components
Description
BLUE-FLEX GRID CPLG CL SPACER - 1130T GRID AND BELOW, System of Measurement Inch, Screw Thread Size #6-32, Features Progressive Contact Between the Curved Profile of the Hub Teeth and the Flexible Grid Makes it Possible to Absorb Impact Energy by Spreading it Out, Reducing the Magnitude of the Peak Loads, Reduces Vibration and Absorbs Shock Loads to Driven and Driving Power Transmitting Equipment Components, Maximum Torque 1,320 in-lb, For Misalignment Type Angular, Parallel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.