Grid Coupling Hub, Steel
- Mfr # 1050T-CL2.0620
- Zoro # G716389298
product price:Â
$
355.99
/ea
Free Shipping & Returns
Key Features
Application
Turbine or Engine-Driven Motors
System of Measurement
Inch
Hub Body Length
1.88 in
Coupling Size
1050T
Bushing Bore Range
1/2 to 1 1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1050T-CL2.0620
- Zoro #
- G716389298
- UPC #
- 697950287096
- Country of Origin
- United States
- Item
- BLUE-FLEX GRID CPLG CL SPACER - 1130T GRID AND BELOW
- Application
- Turbine or Engine-Driven Motors
- System of Measurement
- Inch
- Bushing Bore Range
- 1/2 to 1 1/4 in
- Maximum Speed
- 3,600 RPM
- Set Screw Location
- Keyway
- Weight
- 4.82 lb
- Resistance Properties
- Chemical Resistant
- For Misalignment Type
- Angular, Parallel
- Features
- Progressive Contact Between the Curved Profile of the Hub Teeth and the Flexible Grid Makes it Possible to Absorb Impact Energy by Spreading it Out, Reducing the Magnitude of the Peak Loads, Reduces Vibration and Absorbs Shock Loads to Driven and Driving Power Transmitting Equipment Components
- Maximum Torque
- 3,850 in-lb
- Minimum Operating Temperature
- 0 Degrees F
- Hub Material Finish
- Plain
Dimensions
- Hub Body Length
- 1.88 in
- Coupling Size
- 1050T
- Screw Thread Size
- #10-24
- Fits Chest Size
- Progressive Contact Between the Curved Profile of the Hub Teeth and the Flexible Grid Makes it Possible to Absorb Impact Energy by Spreading it Out, Reducing the Magnitude of the Peak Loads, Reduces Vibration and Absorbs Shock Loads to Driven and Driving Power Transmitting Equipment Components
Description
BLUE-FLEX GRID CPLG CL SPACER - 1130T GRID AND BELOW, System of Measurement Inch, Screw Thread Size #10-24, Features Progressive Contact Between the Curved Profile of the Hub Teeth and the Flexible Grid Makes it Possible to Absorb Impact Energy by Spreading it Out, Reducing the Magnitude of the Peak Loads, Reduces Vibration and Absorbs Shock Loads to Driven and Driving Power Transmitting Equipment Components, Maximum Torque 3,850 in-lb, For Misalignment Type Angular, Parallel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.