Shop MARTIN
See all product information
Create Account
Grid Coupling Hub, Steel
- Mfr # 1060T-CL2.6000
- Zoro # G816389297
product price:Â
$
518.99
/ea
Free Shipping & Returns
Key Features
Maximum Speed
3,600 RPM
Screw Thread Size
1/4"-20
Maximum Torque
6,050 in-lb
Hub Body Length
2.12 in
Outside Diameter
5.63 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1060T-CL2.6000
- Zoro #
- G816389297
- UPC #
- 697950291666
- Country of Origin
- United States
Dimensions
- Screw Thread Size
- 1/4"-20
- Hub Body Length
- 2.12 in
- Outside Diameter
- 5.63 in
- Coupling Size
- 1060T
- Fits Chest Size
- Progressive Contact Between the Curved Profile of the Hub Teeth and the Flexible Grid Makes it Possible to Absorb Impact Energy by Spreading it Out, Reducing the Magnitude of the Peak Loads, Reduces Vibration and Absorbs Shock Loads to Driven and Driving Power Transmitting Equipment Components
Details
- Item
- BLUE-FLEX GRID CPLG CL SPACER - 1130T GRID AND BELOW
- Maximum Speed
- 3,600 RPM
- Maximum Torque
- 6,050 in-lb
- Bushing Bore Range
- 1/2 to 1 5/8 in
- Application
- Turbine or Engine-Driven Motors
- For Misalignment Type
- Angular, Parallel
- Set Screw Location
- Keyway
- Minimum Operating Temperature
- 0 Degrees F
- Features
- Progressive Contact Between the Curved Profile of the Hub Teeth and the Flexible Grid Makes it Possible to Absorb Impact Energy by Spreading it Out, Reducing the Magnitude of the Peak Loads, Reduces Vibration and Absorbs Shock Loads to Driven and Driving Power Transmitting Equipment Components
- Weight
- 8.18 lb
- System of Measurement
- Inch
- Resistance Properties
- Chemical Resistant
- Hub Material Finish
- Plain
Description
BLUE-FLEX GRID CPLG CL SPACER - 1130T GRID AND BELOW, System of Measurement Inch, Screw Thread Size 1/4 In.-20, Outside Diameter 5.63 in, Features Progressive Contact Between the Curved Profile of the Hub Teeth and the Flexible Grid Makes it Possible to Absorb Impact Energy by Spreading it Out, Reducing the Magnitude of the Peak Loads, Reduces Vibration and Absorbs Shock Loads to Driven and Driving Power Transmitting Equipment Components, Maximum Torque 6,050 in-lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.