Shop MARTIN
See all product information
Create Account
Grid Coupling Hub, Steel
- Mfr # 1080T-CL5.3250
- Zoro # G116388815
product price:Â
$
799.99
/ea
Free Shipping & Returns
Key Features
Screw Thread Size
1/4"-20
Application
Turbine or Engine-Driven Motors
Hub Body Length
2.62 in
Bushing Bore Range
3/4 to 2 1/2 in
Coupling Size
1080T
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1080T-CL5.3250
- Zoro #
- G116388815
- UPC #
- 697950291598
- Country of Origin
- United States
- Item
- BLUE-FLEX GRID CPLG CL SPACER - 1130T GRID AND BELOW
- Application
- Turbine or Engine-Driven Motors
- Bushing Bore Range
- 3/4 to 2 1/2 in
- Minimum Operating Temperature
- 0 Degrees F
- System of Measurement
- Inch
- Maximum Speed
- 3,600 RPM
- Weight
- 25.44 lb
- Maximum Torque
- 18,150 in-lb
- Resistance Properties
- Chemical Resistant
- Set Screw Location
- Keyway
- Features
- Progressive Contact Between the Curved Profile of the Hub Teeth and the Flexible Grid Makes it Possible to Absorb Impact Energy by Spreading it Out, Reducing the Magnitude of the Peak Loads, Reduces Vibration and Absorbs Shock Loads to Driven and Driving Power Transmitting Equipment Components
- For Misalignment Type
- Angular, Parallel
- Hub Material Finish
- Plain
Dimensions
- Screw Thread Size
- 1/4"-20
- Hub Body Length
- 2.62 in
- Coupling Size
- 1080T
- Outside Diameter
- 6.94 in
- Fits Chest Size
- Progressive Contact Between the Curved Profile of the Hub Teeth and the Flexible Grid Makes it Possible to Absorb Impact Energy by Spreading it Out, Reducing the Magnitude of the Peak Loads, Reduces Vibration and Absorbs Shock Loads to Driven and Driving Power Transmitting Equipment Components
Description
BLUE-FLEX GRID CPLG CL SPACER - 1130T GRID AND BELOW, System of Measurement Inch, Screw Thread Size 1/4 In.-20, Outside Diameter 6.94 in, Features Progressive Contact Between the Curved Profile of the Hub Teeth and the Flexible Grid Makes it Possible to Absorb Impact Energy by Spreading it Out, Reducing the Magnitude of the Peak Loads, Reduces Vibration and Absorbs Shock Loads to Driven and Driving Power Transmitting Equipment Components, Maximum Torque 18,150 in-lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.