Grid Coupling Hub, Steel
- Mfr # 1090T-CL3.3870
- Zoro # G916388770
product price:Â
$
1,019.99
/ea
Free Shipping & Returns
Key Features
Application
Turbine or Engine-Driven Motors
Bushing Bore Range
0.938 to 3 in
For Misalignment Type
Angular, Parallel
Resistance Properties
Chemical Resistant
Coupling Size
1090T
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1090T-CL3.3870
- Zoro #
- G916388770
- UPC #
- 697950291581
- Country of Origin
- United States
- Item
- BLUE-FLEX GRID CPLG CL SPACER - 1130T GRID AND BELOW
- Application
- Turbine or Engine-Driven Motors
- Bushing Bore Range
- 0.938 to 3 in
- For Misalignment Type
- Angular, Parallel
- Resistance Properties
- Chemical Resistant
- Set Screw Location
- Keyway
- Maximum Torque
- 33,000 in-lb
- Weight
- 26.61 lb
- System of Measurement
- Inch
- Features
- Progressive Contact Between the Curved Profile of the Hub Teeth and the Flexible Grid Makes it Possible to Absorb Impact Energy by Spreading it Out, Reducing the Magnitude of the Peak Loads, Reduces Vibration and Absorbs Shock Loads to Driven and Driving Power Transmitting Equipment Components
- Minimum Operating Temperature
- 0 Degrees F
- Maximum Speed
- 3,600 RPM
- Hub Material Finish
- Plain
Dimensions
- Coupling Size
- 1090T
- Screw Thread Size
- 5/16"-18
- Outside Diameter
- 8.25 in
- Hub Body Length
- 3.12 in
- Fits Chest Size
- Progressive Contact Between the Curved Profile of the Hub Teeth and the Flexible Grid Makes it Possible to Absorb Impact Energy by Spreading it Out, Reducing the Magnitude of the Peak Loads, Reduces Vibration and Absorbs Shock Loads to Driven and Driving Power Transmitting Equipment Components
Description
BLUE-FLEX GRID CPLG CL SPACER - 1130T GRID AND BELOW, System of Measurement Inch, Screw Thread Size 5/16 In.-18, Outside Diameter 8.25 in, Features Progressive Contact Between the Curved Profile of the Hub Teeth and the Flexible Grid Makes it Possible to Absorb Impact Energy by Spreading it Out, Reducing the Magnitude of the Peak Loads, Reduces Vibration and Absorbs Shock Loads to Driven and Driving Power Transmitting Equipment Components, Maximum Torque 33,000 in-lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.