Grid Coupling Hub, Steel
- Mfr # 1100T-CL4.7330
- Zoro # G816388757
product price:Â
$
1,426.99
/ea
Free Shipping & Returns
Key Features
Weight
46.21 lb
Set Screw Location
Keyway
For Misalignment Type
Angular, Parallel
Hub Body Length
3.5 in
Coupling Size
1100T
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1100T-CL4.7330
- Zoro #
- G816388757
- UPC #
- 697950291550
- Country of Origin
- United States
- Item
- BLUE-FLEX GRID CPLG CL SPACER - 1130T GRID AND BELOW
- Weight
- 46.21 lb
- Set Screw Location
- Keyway
- For Misalignment Type
- Angular, Parallel
- Maximum Speed
- 2,440 RPM
- System of Measurement
- Inch
- Features
- Progressive Contact Between the Curved Profile of the Hub Teeth and the Flexible Grid Makes it Possible to Absorb Impact Energy by Spreading it Out, Reducing the Magnitude of the Peak Loads, Reduces Vibration and Absorbs Shock Loads to Driven and Driving Power Transmitting Equipment Components
- Application
- Turbine or Engine-Driven Motors
- Minimum Operating Temperature
- 0 Degrees F
- Bushing Bore Range
- 0.938 to 3 in
- Maximum Torque
- 55,550 in-lb
- Resistance Properties
- Chemical Resistant
- Hub Material Finish
- Plain
Dimensions
- Hub Body Length
- 3.5 in
- Coupling Size
- 1100T
- Outside Diameter
- 9.88 in
- Screw Thread Size
- 3/8"-16
- Fits Chest Size
- Progressive Contact Between the Curved Profile of the Hub Teeth and the Flexible Grid Makes it Possible to Absorb Impact Energy by Spreading it Out, Reducing the Magnitude of the Peak Loads, Reduces Vibration and Absorbs Shock Loads to Driven and Driving Power Transmitting Equipment Components
Description
BLUE-FLEX GRID CPLG CL SPACER - 1130T GRID AND BELOW, System of Measurement Inch, Screw Thread Size 3/8 In.-16, Outside Diameter 9.88 in, Features Progressive Contact Between the Curved Profile of the Hub Teeth and the Flexible Grid Makes it Possible to Absorb Impact Energy by Spreading it Out, Reducing the Magnitude of the Peak Loads, Reduces Vibration and Absorbs Shock Loads to Driven and Driving Power Transmitting Equipment Components, Maximum Torque 55,550 in-lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.