Grid Coupling Hub, Steel
- Mfr # 1110T-CL4.6880
- Zoro # G116388747
product price:Â
$
1,730.99
/ea
Free Shipping & Returns
Key Features
Set Screw Location
Keyway
Weight
57.6 lb
Resistance Properties
Chemical Resistant
Features
Progressive Contact Between the Curved Profile of the Hub Teeth and the Flexible Grid Makes it Possible to Absorb Impact Energy by Spreading it Out, Reducing the Magnitude of the Peak Loads, Reduces Vibration and Absorbs Shock Loads to Driven and Driving Power Transmitting Equipment Components
Maximum Torque
82,500 in-lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1110T-CL4.6880
- Zoro #
- G116388747
- UPC #
- 697950291246
- Country of Origin
- United States
- Item
- BLUE-FLEX GRID CPLG CL SPACER - 1130T GRID AND BELOW
- Set Screw Location
- Keyway
- Weight
- 57.6 lb
- Resistance Properties
- Chemical Resistant
- Features
- Progressive Contact Between the Curved Profile of the Hub Teeth and the Flexible Grid Makes it Possible to Absorb Impact Energy by Spreading it Out, Reducing the Magnitude of the Peak Loads, Reduces Vibration and Absorbs Shock Loads to Driven and Driving Power Transmitting Equipment Components
- Maximum Torque
- 82,500 in-lb
- System of Measurement
- Inch
- For Misalignment Type
- Angular, Parallel
- Maximum Speed
- 2,250 RPM
- Application
- Turbine or Engine-Driven Motors
- Bushing Bore Range
- 1.188 to 3 1/2 in
- Minimum Operating Temperature
- 0 Degrees F
- Hub Material Finish
- Plain
Dimensions
- Hub Body Length
- 3.62 in
- Coupling Size
- 1110T
- Screw Thread Size
- 7/16"-14
- Fits Chest Size
- Progressive Contact Between the Curved Profile of the Hub Teeth and the Flexible Grid Makes it Possible to Absorb Impact Energy by Spreading it Out, Reducing the Magnitude of the Peak Loads, Reduces Vibration and Absorbs Shock Loads to Driven and Driving Power Transmitting Equipment Components
Description
BLUE-FLEX GRID CPLG CL SPACER - 1130T GRID AND BELOW, System of Measurement Inch, Screw Thread Size 7/16 In.-14, Features Progressive Contact Between the Curved Profile of the Hub Teeth and the Flexible Grid Makes it Possible to Absorb Impact Energy by Spreading it Out, Reducing the Magnitude of the Peak Loads, Reduces Vibration and Absorbs Shock Loads to Driven and Driving Power Transmitting Equipment Components, Maximum Torque 82,500 in-lb, For Misalignment Type Angular, Parallel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.