Grid Coupling Hub, Steel, Round w/Keyway
- Mfr # 1040T-SH1
- Zoro # G116388532
product price:Â
$
226.99
/ea
Free Shipping & Returns
Key Features
Weight
4.65 lb
System of Measurement
Inch
Minimum Operating Temperature
0 Degrees F
Features
Progressive Contact Between the Curved Profile of the Hub Teeth and the Flexible Grid Makes it Possible to Absorb Impact Energy by Spreading it Out, Reducing the Magnitude of the Peak Loads, Reduces Vibration and Absorbs Shock Loads to Driven and Driving Power Transmitting Equipment Components
Maximum Speed
3,600 RPM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1040T-SH1
- Zoro #
- G116388532
- UPC #
- 697950285313
- Country of Origin
- United States
- Weight
- 4.65 lb
- Item
- BLUE-FLEX GRID CPLG SHAFT HUB BS - 1130T GRID AND BELOW
- System of Measurement
- Inch
- Minimum Operating Temperature
- 0 Degrees F
- Features
- Progressive Contact Between the Curved Profile of the Hub Teeth and the Flexible Grid Makes it Possible to Absorb Impact Energy by Spreading it Out, Reducing the Magnitude of the Peak Loads, Reduces Vibration and Absorbs Shock Loads to Driven and Driving Power Transmitting Equipment Components
- Maximum Speed
- 3,600 RPM
- Application
- Turbine or Engine-Driven Motors
- Resistance Properties
- Chemical Resistant
- Bore Type
- Round with Keyway
- Set Screw Location
- Keyway
- Included Screws
- (2) Set Screws
- Bushing Bore Range
- 1/2 to 1 1/8 in
- For Misalignment Type
- Angular, Parallel
- Number of Locking Screws
- 2
- Maximum Torque
- 2,200 in-lb
- Hub Material Finish
- Plain
Dimensions
- Keyway Width
- 1/4 in
- Bore Diameter
- 1 in
- Screw Thread Size
- #10-24
- Keyway Depth
- 1/8 in
- Hub Body Length
- 1.62 in
- Outside Diameter
- 4.44 in
- Coupling Size
- 1040T
- Length through Bore
- 2 1/8 in
- Collar Outside Diameter
- 4.44 in
- Fits Chest Size
- Progressive Contact Between the Curved Profile of the Hub Teeth and the Flexible Grid Makes it Possible to Absorb Impact Energy by Spreading it Out, Reducing the Magnitude of the Peak Loads, Reduces Vibration and Absorbs Shock Loads to Driven and Driving Power Transmitting Equipment Components
Description
BLUE-FLEX GRID CPLG SHAFT HUB BS - 1130T GRID AND BELOW, System of Measurement Inch, Screw Thread Size #10-24, Outside Diameter 4.44 in, Features Progressive Contact Between the Curved Profile of the Hub Teeth and the Flexible Grid Makes it Possible to Absorb Impact Energy by Spreading it Out, Reducing the Magnitude of the Peak Loads, Reduces Vibration and Absorbs Shock Loads to Driven and Driving Power Transmitting Equipment Components, Maximum Torque 2,200 in-lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.