Shop MARTIN
See all product information
Create Account
Grid Coupling Hub, Steel, Round w/Keyway
- Mfr # 1060T-HUB1 13/16
- Zoro # G416388676
product price:Â
$
167.99
/ea
Free Shipping & Returns
Key Features
Maximum Speed
3,600 RPM
Keyway Depth
1/4 in
Features
Progressive Contact Between the Curved Profile of the Hub Teeth and the Flexible Grid Makes it Possible to Absorb Impact Energy by Spreading it Out, Reducing the Magnitude of the Peak Loads, Reduces Vibration and Absorbs Shock Loads to Driven and Driving Power Transmitting Equipment Components
Bore Diameter
1 13/16 in
Application
Turbine or Engine-Driven Motors
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1060T-HUB1 13/16
- Zoro #
- G416388676
- UPC #
- 697950250403
- Country of Origin
- Mexico
- Item
- BLUE-FLEX GRID CPLG HUB BS - 1130T GRID AND BELOW
- Maximum Speed
- 3,600 RPM
- Features
- Progressive Contact Between the Curved Profile of the Hub Teeth and the Flexible Grid Makes it Possible to Absorb Impact Energy by Spreading it Out, Reducing the Magnitude of the Peak Loads, Reduces Vibration and Absorbs Shock Loads to Driven and Driving Power Transmitting Equipment Components
- Application
- Turbine or Engine-Driven Motors
- System of Measurement
- Inch
- Minimum Operating Temperature
- 0 Degrees F
- Bushing Bore Range
- 1/2 to 1 5/8 in
- Maximum Torque
- 6,050 in-lb
- For Misalignment Type
- Angular, Parallel
- Weight
- 5.52 lb
- Number of Locking Screws
- 2
- Set Screw Location
- Keyway
- Included Screws
- (2) Set Screws
- Resistance Properties
- Chemical Resistant
- Hub Material Finish
- Plain
- Bore Type
- Round with Keyway
Dimensions
- Keyway Depth
- 1/4 in
- Bore Diameter
- 1 13/16 in
- Screw Thread Size
- 1/4"-20
- Keyway Width
- 1/2 in
- Hub Body Length
- 2.12 in
- Outside Diameter
- 4.1 in
- Coupling Size
- 1060T
- Length through Bore
- 2 1/2 in
- Fits Chest Size
- Progressive Contact Between the Curved Profile of the Hub Teeth and the Flexible Grid Makes it Possible to Absorb Impact Energy by Spreading it Out, Reducing the Magnitude of the Peak Loads, Reduces Vibration and Absorbs Shock Loads to Driven and Driving Power Transmitting Equipment Components
Description
BLUE-FLEX GRID CPLG HUB BS - 1130T GRID AND BELOW, System of Measurement Inch, Screw Thread Size 1/4 In.-20, Outside Diameter 4.1 in, Features Progressive Contact Between the Curved Profile of the Hub Teeth and the Flexible Grid Makes it Possible to Absorb Impact Energy by Spreading it Out, Reducing the Magnitude of the Peak Loads, Reduces Vibration and Absorbs Shock Loads to Driven and Driving Power Transmitting Equipment Components, Maximum Torque 6,050 in-lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.