Grid Coupling Hub, Steel, Round w/Keyway
- Mfr # 1060T-HUB1 15/16
- Zoro # G016388700
product price:Â
$
183.99
/ea
Free Shipping & Returns
Key Features
Maximum Torque
6,050 in-lb
Screw Thread Size
1/4"-20
Bore Diameter
1 15/16 in
Application
Turbine or Engine-Driven Motors
Set Screw Location
Keyway
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1060T-HUB1 15/16
- Zoro #
- G016388700
- UPC #
- 697950120645
- Country of Origin
- Mexico
Dimensions
- Screw Thread Size
- 1/4"-20
- Bore Diameter
- 1 15/16 in
- Hub Body Length
- 2.12 in
- Outside Diameter
- 4.1 in
- Keyway Depth
- 1/4 in
- Coupling Size
- 1060T
- Length through Bore
- 2 1/2 in
- Keyway Width
- 1/2 in
- Fits Chest Size
- Progressive Contact Between the Curved Profile of the Hub Teeth and the Flexible Grid Makes it Possible to Absorb Impact Energy by Spreading it Out, Reducing the Magnitude of the Peak Loads, Reduces Vibration and Absorbs Shock Loads to Driven and Driving Power Transmitting Equipment Components
Description
BLUE-FLEX GRID CPLG HUB BS - 1130T GRID AND BELOW, System of Measurement Inch, Screw Thread Size 1/4 In.-20, Outside Diameter 4.1 in, Features Progressive Contact Between the Curved Profile of the Hub Teeth and the Flexible Grid Makes it Possible to Absorb Impact Energy by Spreading it Out, Reducing the Magnitude of the Peak Loads, Reduces Vibration and Absorbs Shock Loads to Driven and Driving Power Transmitting Equipment Components, Maximum Torque 6,050 in-lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.