Grid Coupling Hub, Steel, Round w/Keyway
- Mfr # 1070T-HUB1 13/16
- Zoro # G516388613
product price:Â
$
228.99
/ea
Free Shipping & Returns
Key Features
Resistance Properties
Chemical Resistant
Coupling Size
1070T
Keyway Depth
1/4 in
Weight
8.51 lb
Bushing Bore Range
1/2 to 2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1070T-HUB1 13/16
- Zoro #
- G516388613
- UPC #
- 697950250212
- Country of Origin
- Mexico
- Item
- BLUE-FLEX GRID CPLG HUB BS - 1130T GRID AND BELOW
- Resistance Properties
- Chemical Resistant
- Weight
- 8.51 lb
- Bushing Bore Range
- 1/2 to 2 in
- Minimum Operating Temperature
- 0 Degrees F
- Maximum Speed
- 3,600 RPM
- Included Screws
- (2) Set Screws
- System of Measurement
- Inch
- Application
- Turbine or Engine-Driven Motors
- Set Screw Location
- Keyway
- Number of Locking Screws
- 2
- Maximum Torque
- 8,800 in-lb
- Features
- Progressive Contact Between the Curved Profile of the Hub Teeth and the Flexible Grid Makes it Possible to Absorb Impact Energy by Spreading it Out, Reducing the Magnitude of the Peak Loads, Reduces Vibration and Absorbs Shock Loads to Driven and Driving Power Transmitting Equipment Components
- For Misalignment Type
- Angular, Parallel
- Hub Material Finish
- Plain
- Bore Type
- Round with Keyway
Dimensions
- Coupling Size
- 1070T
- Keyway Depth
- 1/4 in
- Hub Body Length
- 2.12 in
- Bore Diameter
- 1 13/16 in
- Outside Diameter
- 4.54 in
- Screw Thread Size
- 1/4"-20
- Length through Bore
- 3 in
- Keyway Width
- 1/2 in
- Fits Chest Size
- Progressive Contact Between the Curved Profile of the Hub Teeth and the Flexible Grid Makes it Possible to Absorb Impact Energy by Spreading it Out, Reducing the Magnitude of the Peak Loads, Reduces Vibration and Absorbs Shock Loads to Driven and Driving Power Transmitting Equipment Components
Description
BLUE-FLEX GRID CPLG HUB BS - 1130T GRID AND BELOW, System of Measurement Inch, Screw Thread Size 1/4 In.-20, Outside Diameter 4.54 in, Features Progressive Contact Between the Curved Profile of the Hub Teeth and the Flexible Grid Makes it Possible to Absorb Impact Energy by Spreading it Out, Reducing the Magnitude of the Peak Loads, Reduces Vibration and Absorbs Shock Loads to Driven and Driving Power Transmitting Equipment Components, Maximum Torque 8,800 in-lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.