Grid Coupling Hub, Steel, Round w/Keyway
- Mfr # 1080T-HUB1 15/16
- Zoro # G416388553
product price:Â
$
338.99
/ea
Free Shipping & Returns
Key Features
Weight
14.55 lb
Resistance Properties
Chemical Resistant
System of Measurement
Inch
Number of Locking Screws
2
Hub Body Length
2.62 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1080T-HUB1 15/16
- Zoro #
- G416388553
- UPC #
- 697950250076
- Country of Origin
- Mexico
- Item
- BLUE-FLEX GRID CPLG HUB BS - 1130T GRID AND BELOW
- Weight
- 14.55 lb
- Resistance Properties
- Chemical Resistant
- System of Measurement
- Inch
- Number of Locking Screws
- 2
- Included Screws
- (2) Set Screws
- Application
- Turbine or Engine-Driven Motors
- Minimum Operating Temperature
- 0 Degrees F
- Maximum Speed
- 3,600 RPM
- Set Screw Location
- Keyway
- Bushing Bore Range
- 3/4 to 2 1/2 in
- Features
- Progressive Contact Between the Curved Profile of the Hub Teeth and the Flexible Grid Makes it Possible to Absorb Impact Energy by Spreading it Out, Reducing the Magnitude of the Peak Loads, Reduces Vibration and Absorbs Shock Loads to Driven and Driving Power Transmitting Equipment Components
- Maximum Torque
- 18,150 in-lb
- For Misalignment Type
- Angular, Parallel
- Hub Material Finish
- Plain
- Bore Type
- Round with Keyway
Dimensions
- Hub Body Length
- 2.62 in
- Screw Thread Size
- 1/4"-20
- Bore Diameter
- 1 15/16 in
- Keyway Depth
- 1/4 in
- Outside Diameter
- 5.6 in
- Coupling Size
- 1080T
- Keyway Width
- 1/2 in
- Fits Chest Size
- Progressive Contact Between the Curved Profile of the Hub Teeth and the Flexible Grid Makes it Possible to Absorb Impact Energy by Spreading it Out, Reducing the Magnitude of the Peak Loads, Reduces Vibration and Absorbs Shock Loads to Driven and Driving Power Transmitting Equipment Components
Description
BLUE-FLEX GRID CPLG HUB BS - 1130T GRID AND BELOW, System of Measurement Inch, Screw Thread Size 1/4 In.-20, Outside Diameter 5.6 in, Features Progressive Contact Between the Curved Profile of the Hub Teeth and the Flexible Grid Makes it Possible to Absorb Impact Energy by Spreading it Out, Reducing the Magnitude of the Peak Loads, Reduces Vibration and Absorbs Shock Loads to Driven and Driving Power Transmitting Equipment Components, Maximum Torque 18,150 in-lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.