Shop MARTIN
See all product information
Create Account
Grid Coupling Hub, Steel, Round w/Keyway
- Mfr # 1080T-SH2
- Zoro # G816388351
product price:Â
$
565.99
/ea
Free Shipping & Returns
Key Features
System of Measurement
Inch
Weight
17.58 lb
Hub Body Length
2.62 in
Bushing Bore Range
3/4 to 2 1/2 in
Bore Diameter
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1080T-SH2
- Zoro #
- G816388351
- UPC #
- 697950284590
- Country of Origin
- United States
- System of Measurement
- Inch
- Item
- BLUE-FLEX GRID CPLG SHAFT HUB BS - 1130T GRID AND BELOW
- Weight
- 17.58 lb
- Bushing Bore Range
- 3/4 to 2 1/2 in
- Features
- Progressive Contact Between the Curved Profile of the Hub Teeth and the Flexible Grid Makes it Possible to Absorb Impact Energy by Spreading it Out, Reducing the Magnitude of the Peak Loads, Reduces Vibration and Absorbs Shock Loads to Driven and Driving Power Transmitting Equipment Components
- Bore Type
- Round, Keyed
- Number of Locking Screws
- 2
- Set Screw Location
- Keyway
- Maximum Torque
- 18,150 in-lb
- Resistance Properties
- Chemical Resistant
- Maximum Speed
- 3,600 RPM
- Included Screws
- (2) Set Screws
- For Misalignment Type
- Angular, Parallel
- Application
- Turbine or Engine-Driven Motors
- Minimum Operating Temperature
- 0 Degrees F
- Hub Material Finish
- Plain
- Collar Material
- Steel
Dimensions
- Hub Body Length
- 2.62 in
- Bore Diameter
- 2 in
- Screw Thread Size
- 1/4"-20
- Length through Bore
- 3 1/2 in
- Keyway Width
- 1/2 in
- Outside Diameter
- 7 in
- Keyway Depth
- 1/4 in
- Coupling Size
- 1080T
- Collar Outside Diameter
- 7 in
- Fits Chest Size
- Progressive Contact Between the Curved Profile of the Hub Teeth and the Flexible Grid Makes it Possible to Absorb Impact Energy by Spreading it Out, Reducing the Magnitude of the Peak Loads, Reduces Vibration and Absorbs Shock Loads to Driven and Driving Power Transmitting Equipment Components
Description
BLUE-FLEX GRID CPLG SHAFT HUB BS - 1130T GRID AND BELOW, System of Measurement Inch, Screw Thread Size 1/4 In.-20, Outside Diameter 7 in, Features Progressive Contact Between the Curved Profile of the Hub Teeth and the Flexible Grid Makes it Possible to Absorb Impact Energy by Spreading it Out, Reducing the Magnitude of the Peak Loads, Reduces Vibration and Absorbs Shock Loads to Driven and Driving Power Transmitting Equipment Components, Maximum Torque 18,150 in-lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.