Grid Coupling Hub, Steel, Round w/Keyway
- Mfr # 1100T-HUB3 15/16
- Zoro # G316389353
product price:Â
$
614.99
/ea
Free Shipping & Returns
Key Features
Included Screws
(2) Set Screws
Length through Bore
4 3/4 in
Bore Diameter
3 15/16 in
Minimum Operating Temperature
0 Degrees F
Maximum Speed
2,440 RPM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1100T-HUB3 15/16
- Zoro #
- G316389353
- UPC #
- 697950291369
- Country of Origin
- United States
- Item
- BLUE-FLEX GRID CPLG HUB BS - 1130T GRID AND BELOW
- Included Screws
- (2) Set Screws
- Minimum Operating Temperature
- 0 Degrees F
- Maximum Speed
- 2,440 RPM
- Bushing Bore Range
- 0.938 to 3 in
- Application
- Turbine or Engine-Driven Motors
- For Misalignment Type
- Angular, Parallel
- Resistance Properties
- Chemical Resistant
- Number of Locking Screws
- 2
- Weight
- 22.15 lb
- Set Screw Location
- Keyway
- Maximum Torque
- 55,550 in-lb
- System of Measurement
- Inch
- Features
- Progressive Contact Between the Curved Profile of the Hub Teeth and the Flexible Grid Makes it Possible to Absorb Impact Energy by Spreading it Out, Reducing the Magnitude of the Peak Loads, Reduces Vibration and Absorbs Shock Loads to Driven and Driving Power Transmitting Equipment Components
- Hub Material Finish
- Plain
- Bore Type
- Round with Keyway
Dimensions
- Length through Bore
- 4 3/4 in
- Bore Diameter
- 3 15/16 in
- Outside Diameter
- 7.47 in
- Screw Thread Size
- 3/8"-16
- Coupling Size
- 1100T
- Hub Body Length
- 3.5 in
- Keyway Depth
- 1/2 in
- Keyway Width
- 1 in
- Fits Chest Size
- Progressive Contact Between the Curved Profile of the Hub Teeth and the Flexible Grid Makes it Possible to Absorb Impact Energy by Spreading it Out, Reducing the Magnitude of the Peak Loads, Reduces Vibration and Absorbs Shock Loads to Driven and Driving Power Transmitting Equipment Components
Description
BLUE-FLEX GRID CPLG HUB BS - 1130T GRID AND BELOW, System of Measurement Inch, Screw Thread Size 3/8 In.-16, Outside Diameter 7.47 in, Features Progressive Contact Between the Curved Profile of the Hub Teeth and the Flexible Grid Makes it Possible to Absorb Impact Energy by Spreading it Out, Reducing the Magnitude of the Peak Loads, Reduces Vibration and Absorbs Shock Loads to Driven and Driving Power Transmitting Equipment Components, Maximum Torque 55,550 in-lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.