Shop MARTIN
See all product information
Create Account
Grid Coupling Hub, Steel, Round w/Keyway
- Mfr # 1100T-SH4
- Zoro # G216388968
product price:Â
$
1,650.99
/ea
Free Shipping & Returns
Key Features
Weight
33.27 lb
System of Measurement
Inch
Included Screws
(2) Set Screws
Bore Type
Round, Keyed
Hub Body Length
3.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1100T-SH4
- Zoro #
- G216388968
- UPC #
- 697950291253
- Country of Origin
- United States
- Item
- BLUE-FLEX GRID CPLG SHAFT HUB BS - 1130T GRID AND BELOW
- Weight
- 33.27 lb
- System of Measurement
- Inch
- Included Screws
- (2) Set Screws
- Bore Type
- Round, Keyed
- Number of Locking Screws
- 2
- Minimum Operating Temperature
- 0 Degrees F
- Features
- Progressive Contact Between the Curved Profile of the Hub Teeth and the Flexible Grid Makes it Possible to Absorb Impact Energy by Spreading it Out, Reducing the Magnitude of the Peak Loads, Reduces Vibration and Absorbs Shock Loads to Driven and Driving Power Transmitting Equipment Components
- Resistance Properties
- Chemical Resistant
- For Misalignment Type
- Angular, Parallel
- Maximum Speed
- 2,440 RPM
- Set Screw Location
- Keyway
- Maximum Torque
- 55,550 in-lb
- Application
- Turbine or Engine-Driven Motors
- Bushing Bore Range
- 0.938 to 3 in
- Hub Material Finish
- Plain
- Collar Material
- Steel
Dimensions
- Hub Body Length
- 3.5 in
- Outside Diameter
- 9.88 in
- Coupling Size
- 1100T
- Keyway Depth
- 1/2 in
- Bore Diameter
- 4 in
- Keyway Width
- 1 in
- Screw Thread Size
- 3/8"-16
- Collar Outside Diameter
- 9.88 in
- Fits Chest Size
- Progressive Contact Between the Curved Profile of the Hub Teeth and the Flexible Grid Makes it Possible to Absorb Impact Energy by Spreading it Out, Reducing the Magnitude of the Peak Loads, Reduces Vibration and Absorbs Shock Loads to Driven and Driving Power Transmitting Equipment Components
Description
BLUE-FLEX GRID CPLG SHAFT HUB BS - 1130T GRID AND BELOW, System of Measurement Inch, Screw Thread Size 3/8 In.-16, Outside Diameter 9.88 in, Features Progressive Contact Between the Curved Profile of the Hub Teeth and the Flexible Grid Makes it Possible to Absorb Impact Energy by Spreading it Out, Reducing the Magnitude of the Peak Loads, Reduces Vibration and Absorbs Shock Loads to Driven and Driving Power Transmitting Equipment Components, Maximum Torque 55,550 in-lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.