Grid Coupling Hub, Steel, Round w/Keyway
- Mfr # 1110T-HUB3 15/16
- Zoro # G116389317
product price:Â
$
770.99
/ea
Free Shipping & Returns
Key Features
Hub Body Length
3.62 in
System of Measurement
Inch
Application
Turbine or Engine-Driven Motors
Keyway Depth
1/2 in
For Misalignment Type
Angular, Parallel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1110T-HUB3 15/16
- Zoro #
- G116389317
- UPC #
- 697950291093
- Country of Origin
- United States
- Item
- BLUE-FLEX GRID CPLG HUB BS - 1130T GRID AND BELOW
- System of Measurement
- Inch
- Application
- Turbine or Engine-Driven Motors
- For Misalignment Type
- Angular, Parallel
- Included Screws
- (2) Set Screws
- Bushing Bore Range
- 1.188 to 3 1/2 in
- Maximum Speed
- 2,250 RPM
- Minimum Operating Temperature
- 0 Degrees F
- Features
- Progressive Contact Between the Curved Profile of the Hub Teeth and the Flexible Grid Makes it Possible to Absorb Impact Energy by Spreading it Out, Reducing the Magnitude of the Peak Loads, Reduces Vibration and Absorbs Shock Loads to Driven and Driving Power Transmitting Equipment Components
- Maximum Torque
- 82,500 in-lb
- Number of Locking Screws
- 2
- Set Screw Location
- Keyway
- Weight
- 33.28 lb
- Resistance Properties
- Chemical Resistant
- Bore Type
- Round with Keyway
- Hub Material Finish
- Plain
Dimensions
- Hub Body Length
- 3.62 in
- Keyway Depth
- 1/2 in
- Bore Diameter
- 3 15/16 in
- Coupling Size
- 1110T
- Keyway Width
- 1 in
- Outside Diameter
- 8.19 in
- Length through Bore
- 5 in
- Screw Thread Size
- 7/16"-14
- Fits Chest Size
- Progressive Contact Between the Curved Profile of the Hub Teeth and the Flexible Grid Makes it Possible to Absorb Impact Energy by Spreading it Out, Reducing the Magnitude of the Peak Loads, Reduces Vibration and Absorbs Shock Loads to Driven and Driving Power Transmitting Equipment Components
Description
BLUE-FLEX GRID CPLG HUB BS - 1130T GRID AND BELOW, System of Measurement Inch, Screw Thread Size 7/16 In.-14, Outside Diameter 8.19 in, Features Progressive Contact Between the Curved Profile of the Hub Teeth and the Flexible Grid Makes it Possible to Absorb Impact Energy by Spreading it Out, Reducing the Magnitude of the Peak Loads, Reduces Vibration and Absorbs Shock Loads to Driven and Driving Power Transmitting Equipment Components, Maximum Torque 82,500 in-lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.