Shop MARTIN
See all product information
Create Account
Grid Coupling Hub, Steel, Round w/Keyway
- Mfr # 1120T-HUB4 15/16
- Zoro # G516388774
product price:Â
$
1,218.99
/ea
Free Shipping & Returns
Key Features
Set Screw Location
Keyway
Bushing Bore Range
1.438 to 4 in
Keyway Depth
5/8 in
Minimum Operating Temperature
0 Degrees F
Number of Locking Screws
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1120T-HUB4 15/16
- Zoro #
- G516388774
- UPC #
- 697950290805
- Country of Origin
- United States
- Item
- BLUE-FLEX GRID CPLG HUB BS - 1130T GRID AND BELOW
- Set Screw Location
- Keyway
- Bushing Bore Range
- 1.438 to 4 in
- Minimum Operating Temperature
- 0 Degrees F
- Number of Locking Screws
- 2
- Maximum Speed
- 2,025 RPM
- Included Screws
- (2) Set Screws
- Weight
- 54.05 lb
- Application
- Turbine or Engine-Driven Motors
- Maximum Torque
- 121,000 in-lb
- System of Measurement
- Inch
- Features
- Progressive Contact Between the Curved Profile of the Hub Teeth and the Flexible Grid Makes it Possible to Absorb Impact Energy by Spreading it Out, Reducing the Magnitude of the Peak Loads, Reduces Vibration and Absorbs Shock Loads to Driven and Driving Power Transmitting Equipment Components
- For Misalignment Type
- Angular, Parallel
- Resistance Properties
- Chemical Resistant
- Hub Material Finish
- Plain
- Bore Type
- Round with Keyway
Dimensions
- Keyway Depth
- 5/8 in
- Bore Diameter
- 4 15/16 in
- Length through Bore
- 5 7/8 in
- Outside Diameter
- 9.25 in
- Keyway Width
- 1 1/4 in
- Screw Thread Size
- 7/16"-14
- Hub Body Length
- 4.38 in
- Coupling Size
- 1120T
- Fits Chest Size
- Progressive Contact Between the Curved Profile of the Hub Teeth and the Flexible Grid Makes it Possible to Absorb Impact Energy by Spreading it Out, Reducing the Magnitude of the Peak Loads, Reduces Vibration and Absorbs Shock Loads to Driven and Driving Power Transmitting Equipment Components
Description
BLUE-FLEX GRID CPLG HUB BS - 1130T GRID AND BELOW, System of Measurement Inch, Screw Thread Size 7/16 In.-14, Outside Diameter 9.25 in, Features Progressive Contact Between the Curved Profile of the Hub Teeth and the Flexible Grid Makes it Possible to Absorb Impact Energy by Spreading it Out, Reducing the Magnitude of the Peak Loads, Reduces Vibration and Absorbs Shock Loads to Driven and Driving Power Transmitting Equipment Components, Maximum Torque 121,000 in-lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.