Grid Coupling Hub, Steel, Round w/Keyway
- Mfr # 1130T-HUB4 15/16
- Zoro # G016388762
product price:Â
$
1,673.99
/ea
Free Shipping & Returns
Key Features
Resistance Properties
Chemical Resistant
Weight
80.19 lb
Application
Turbine or Engine-Driven Motors
Included Screws
(2) Set Screws
Coupling Size
1130T
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1130T-HUB4 15/16
- Zoro #
- G016388762
- UPC #
- 697950290751
- Country of Origin
- United States
- Item
- BLUE-FLEX GRID CPLG HUB BS - 1130T GRID AND BELOW
- Resistance Properties
- Chemical Resistant
- Weight
- 80.19 lb
- Application
- Turbine or Engine-Driven Motors
- Included Screws
- (2) Set Screws
- Features
- Progressive Contact Between the Curved Profile of the Hub Teeth and the Flexible Grid Makes it Possible to Absorb Impact Energy by Spreading it Out, Reducing the Magnitude of the Peak Loads, Reduces Vibration and Absorbs Shock Loads to Driven and Driving Power Transmitting Equipment Components
- For Misalignment Type
- Angular, Parallel
- Maximum Torque
- 176,000 in-lb
- Minimum Operating Temperature
- 0 Degrees F
- Bushing Bore Range
- 1.938 to 4 1/2 in
- Set Screw Location
- Keyway
- System of Measurement
- Inch
- Maximum Speed
- 1,800 RPM
- Number of Locking Screws
- 2
- Bore Type
- Round with Keyway
- Hub Material Finish
- Plain
Dimensions
- Coupling Size
- 1130T
- Length through Bore
- 6 3/8 in
- Keyway Width
- 1 1/4 in
- Outside Diameter
- 10.75 in
- Hub Body Length
- 4.62 in
- Bore Diameter
- 4 15/16 in
- Screw Thread Size
- 5/8"-11
- Keyway Depth
- 5/8 in
- Fits Chest Size
- Progressive Contact Between the Curved Profile of the Hub Teeth and the Flexible Grid Makes it Possible to Absorb Impact Energy by Spreading it Out, Reducing the Magnitude of the Peak Loads, Reduces Vibration and Absorbs Shock Loads to Driven and Driving Power Transmitting Equipment Components
Description
BLUE-FLEX GRID CPLG HUB BS - 1130T GRID AND BELOW, System of Measurement Inch, Screw Thread Size 5/8 In.-11, Outside Diameter 10.75 in, Features Progressive Contact Between the Curved Profile of the Hub Teeth and the Flexible Grid Makes it Possible to Absorb Impact Energy by Spreading it Out, Reducing the Magnitude of the Peak Loads, Reduces Vibration and Absorbs Shock Loads to Driven and Driving Power Transmitting Equipment Components, Maximum Torque 176,000 in-lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.