Grid Coupling Hub, Steel, Round w/Keyway
- Mfr # 1140T-HUB5 15/16
- Zoro # G416388737
product price:Â
$
1,984.99
/ea
Free Shipping & Returns
Key Features
Hub Body Length
5.12 in
Coupling Size
1140T
For Misalignment Type
Angular, Parallel
Number of Locking Screws
2
Outside Diameter
12.26 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1140T-HUB5 15/16
- Zoro #
- G416388737
- UPC #
- 697950290669
- Country of Origin
- United States
- Item
- Hub Finished Bore 5 15/16 Inch Diameter
- For Misalignment Type
- Angular, Parallel
- Number of Locking Screws
- 2
- Included Screws
- (2) Set Screws
- Application
- Turbine or Engine-Driven Motors
- Maximum Torque
- 253,000 in-lb
- Set Screw Location
- Keyway
- Resistance Properties
- Chemical Resistant
- Maximum Speed
- 1,650 RPM
- Minimum Operating Temperature
- 0 Degrees F
- Bushing Bore Range
- 2.438 to 5 in
- Weight
- 117.52 lb
- System of Measurement
- Inch
- Features
- Progressive Contact Between the Curved Profile of the Hub Teeth and the Flexible Grid Makes it Possible to Absorb Impact Energy by Spreading it Out, Reducing the Magnitude of the Peak Loads, Reduces Vibration and Absorbs Shock Loads to Driven and Driving Power Transmitting Equipment Components
- Bore Type
- Round with Keyway
- Hub Material Finish
- Plain
Dimensions
- Hub Body Length
- 5.12 in
- Coupling Size
- 1140T
- Outside Diameter
- 12.26 in
- Keyway Width
- 1 1/2 in
- Length through Bore
- 7 3/16 in
- Keyway Depth
- 3/4 in
- Bore Diameter
- 5 15/16 in
- Screw Thread Size
- 5/8"-11
- Fits Chest Size
- Progressive Contact Between the Curved Profile of the Hub Teeth and the Flexible Grid Makes it Possible to Absorb Impact Energy by Spreading it Out, Reducing the Magnitude of the Peak Loads, Reduces Vibration and Absorbs Shock Loads to Driven and Driving Power Transmitting Equipment Components
Description
Hub Finished Bore 5 15/16 Inch Diameter, System of Measurement Inch, Screw Thread Size 5/8 In.-11, Outside Diameter 12.26 in, Features Progressive Contact Between the Curved Profile of the Hub Teeth and the Flexible Grid Makes it Possible to Absorb Impact Energy by Spreading it Out, Reducing the Magnitude of the Peak Loads, Reduces Vibration and Absorbs Shock Loads to Driven and Driving Power Transmitting Equipment Components, Maximum Torque 253,000 in-lb, For Misalignment Type Angular, Parallel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.