Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Grid Coupling Plain Bore Hub

  • Mfr # 1020T-HUB

  • Zoro # G616388452


product price: $47.19
/ea

Key Features

System of Measurement
Inch
Outside Diameter
2.29 in
Resistance Properties
Chemical Resistant
Hub Material
Steel
Number of Locking Screws
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1020T-HUB
Zoro #
G616388452
UPC #
697950915869
Country of Origin
United States

Dimensions

Outside Diameter
2.29 in
Length through Bore
1 7/8 in
Coupling Size
1020T
Screw Thread Size
#6-32
Bore Diameter
1/2 in

Details

Item
BLUE-FLEX GRID CPLG HUB-STK - 1130T GRID AND BELOW
System of Measurement
Inch
Resistance Properties
Chemical Resistant
Hub Material
Steel
Number of Locking Screws
2
Application
Turbine or Engine-Driven Motors
Maximum Speed
3,600 RPM
For Misalignment Type
Angular, Parallel
Weight
1.5 lb
Features
Reduces Vibration and Absorbs Shock Loads to Driven and Driving Power Transmitting Equipment Components
Minimum Operating Temperature
0 Degrees F
Set Screw Location
Keyway
Maximum Torque
460 in-lb
Included Screws
(2) Set Screws
Hub Material Finish
Plain

Description

BLUE-FLEX GRID CPLG HUB-STK - 1130T GRID AND BELOW, System of Measurement Inch, Screw Thread Size #6-32, Outside Diameter 2.29 in, Features Reduces Vibration and Absorbs Shock Loads to Driven and Driving Power Transmitting Equipment Components, Maximum Torque 460 in-lb, For Misalignment Type Angular, Parallel, Set Screw Location Keyway, Included Screws (2) Set Screws, Bore Type Cylindrical, Application Turbine or Engine-Driven Motors, Maximum Speed 3,600 RPM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.