Zoro Homepage

Grid Coupling Plain Bore Hub

  • Mfr # 1030T-HUB

  • Zoro # G516388484


product price: $61.29
/ea

Key Features

Included Screws
(2) Set Screws
Number of Locking Screws
2
Set Screw Location
Keyway
Outside Diameter
2.66 in
Features
Reduces Vibration and Absorbs Shock Loads to Driven and Driving Power Transmitting Equipment Components
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1030T-HUB
Zoro #
G516388484
UPC #
697950915852
Country of Origin
Mexico

Dimensions

Outside Diameter
2.66 in
Coupling Size
1030T
Hub Body Length
1.62 in
Screw Thread Size
#6-32
Bore Diameter
1/2 in
Length through Bore
1 7/8 in

Details

Item
BLUE-FLEX GRID CPLG HUB-STK - 1130T GRID AND BELOW
Included Screws
(2) Set Screws
Number of Locking Screws
2
Set Screw Location
Keyway
Features
Reduces Vibration and Absorbs Shock Loads to Driven and Driving Power Transmitting Equipment Components
Minimum Operating Temperature
0 Degrees F
Bushing Bore Range
1/2 to 1 1/8 in
Application
Turbine or Engine-Driven Motors
Hub Material Finish
Plain
Weight
1.5 lb
Maximum Torque
1,320 in-lb
System of Measurement
Inch
Hub Material
Steel
For Misalignment Type
Angular, Parallel
Maximum Speed
3,600 RPM
Resistance Properties
Chemical Resistant

Description

BLUE-FLEX GRID CPLG HUB-STK - 1130T GRID AND BELOW, System of Measurement Inch, Screw Thread Size #6-32, Outside Diameter 2.66 in, Features Reduces Vibration and Absorbs Shock Loads to Driven and Driving Power Transmitting Equipment Components, Maximum Torque 1,320 in-lb, For Misalignment Type Angular, Parallel, Set Screw Location Keyway, Bushing Bore Range 1/2 to 1 1/8 in, Included Screws (2) Set Screws, Bore Type Cylindrical, Application Turbine or Engine-Driven Motors, Maximum Speed 3,600 RPM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.