Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Grid Coupling Plain Bore Hub

  • Mfr # 1040T-HUB

  • Zoro # G416388492


product price: $83.69
/ea
Free Shipping & Returns

Key Features

Set Screw Location
Keyway
Coupling Size
1040T
Screw Thread Size
#10-24
Outside Diameter
2.97 in
Length through Bore
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1040T-HUB
Zoro #
G416388492
UPC #
697950915845
Country of Origin
United States

Dimensions

Coupling Size
1040T
Screw Thread Size
#10-24
Outside Diameter
2.97 in
Length through Bore
2 in
Hub Body Length
1.62 in
Bore Diameter
1/2 in

Details

Item
BLUE-FLEX GRID CPLG HUB-STK - 1130T GRID AND BELOW
Set Screw Location
Keyway
Hub Material
Steel
Hub Material Finish
Plain
Features
Reduces Vibration and Absorbs Shock Loads to Driven and Driving Power Transmitting Equipment Components
Application
Turbine or Engine-Driven Motors
Maximum Torque
2,200 in-lb
Resistance Properties
Chemical Resistant
For Misalignment Type
Angular, Parallel
Bushing Bore Range
1/2 to 1 1/8 in
Included Screws
(2) Set Screws
Minimum Operating Temperature
0 Degrees F
System of Measurement
Inch
Maximum Speed
3,600 RPM
Number of Locking Screws
2
Weight
2 lb

Description

BLUE-FLEX GRID CPLG HUB-STK - 1130T GRID AND BELOW, System of Measurement Inch, Screw Thread Size #10-24, Outside Diameter 2.97 in, Features Reduces Vibration and Absorbs Shock Loads to Driven and Driving Power Transmitting Equipment Components, Maximum Torque 2,200 in-lb, For Misalignment Type Angular, Parallel, Set Screw Location Keyway, Bushing Bore Range 1/2 to 1 1/8 in, Included Screws (2) Set Screws, Bore Type Cylindrical, Application Turbine or Engine-Driven Motors

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.