Zoro Homepage

Grid Coupling Plain Bore Hub

  • Mfr # 1060T-HUB

  • Zoro # G116388457


product price: $126.99
/ea
Free Shipping & Returns

Key Features

Application
Turbine or Engine-Driven Motors
Hub Material Finish
Plain
Bore Diameter
3/4 in
System of Measurement
Inch
Bushing Bore Range
1/2 to 1 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1060T-HUB
Zoro #
G116388457
UPC #
697950915890
Country of Origin
Mexico

Dimensions

Bore Diameter
3/4 in
Screw Thread Size
1/4"-20
Length through Bore
2 1/2 in
Hub Body Length
2.12 in
Coupling Size
1060T
Outside Diameter
4.1 in

Details

Item
BLUE-FLEX GRID CPLG HUB-STK - 1130T GRID AND BELOW
Application
Turbine or Engine-Driven Motors
Hub Material Finish
Plain
System of Measurement
Inch
Bushing Bore Range
1/2 to 1 5/8 in
Number of Locking Screws
2
Maximum Torque
6,050 in-lb
Hub Material
Steel
Weight
5 lb
Included Screws
(2) Set Screws
Features
Reduces Vibration and Absorbs Shock Loads to Driven and Driving Power Transmitting Equipment Components
Resistance Properties
Chemical Resistant
Maximum Speed
3,600 RPM
Set Screw Location
Keyway
For Misalignment Type
Angular, Parallel
Minimum Operating Temperature
0 Degrees F

Description

BLUE-FLEX GRID CPLG HUB-STK - 1130T GRID AND BELOW, System of Measurement Inch, Screw Thread Size 1/4 In.-20, Outside Diameter 4.1 in, Features Reduces Vibration and Absorbs Shock Loads to Driven and Driving Power Transmitting Equipment Components, Maximum Torque 6,050 in-lb, For Misalignment Type Angular, Parallel, Set Screw Location Keyway, Bushing Bore Range 1/2 to 1 5/8 in, Included Screws (2) Set Screws, Application Turbine or Engine-Driven Motors, Maximum Speed 3,600 RPM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.