Zoro Homepage

Grid Coupling Plain Bore Hub

  • Mfr # 1070T-HUB

  • Zoro # G516388439


product price: $170.99
/ea
Free Shipping & Returns

Key Features

Coupling Size
1070T
Included Screws
(2) Set Screws
Weight
8 lb
Maximum Speed
3,600 RPM
Bushing Bore Range
1/2 to 2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1070T-HUB
Zoro #
G516388439
UPC #
697950915821
Country of Origin
United States

Dimensions

Coupling Size
1070T
Length through Bore
3 in
Hub Body Length
2.12 in
Bore Diameter
3/4 in
Screw Thread Size
1/4"-20
Outside Diameter
4.54 in

Details

Item
BLUE-FLEX GRID CPLG HUB-STK - 1130T GRID AND BELOW
Included Screws
(2) Set Screws
Weight
8 lb
Maximum Speed
3,600 RPM
Bushing Bore Range
1/2 to 2 in
System of Measurement
Inch
Features
Reduces Vibration and Absorbs Shock Loads to Driven and Driving Power Transmitting Equipment Components
Set Screw Location
Keyway
Minimum Operating Temperature
0 Degrees F
For Misalignment Type
Angular, Parallel
Number of Locking Screws
2
Maximum Torque
8,800 in-lb
Resistance Properties
Chemical Resistant
Application
Turbine or Engine-Driven Motors
Hub Material Finish
Plain
Hub Material
Steel

Description

BLUE-FLEX GRID CPLG HUB-STK - 1130T GRID AND BELOW, System of Measurement Inch, Screw Thread Size 1/4 In.-20, Outside Diameter 4.54 in, Features Reduces Vibration and Absorbs Shock Loads to Driven and Driving Power Transmitting Equipment Components, Maximum Torque 8,800 in-lb, For Misalignment Type Angular, Parallel, Set Screw Location Keyway, Bushing Bore Range 1/2 to 2 in, Included Screws (2) Set Screws, Bore Type Cylindrical, Application Turbine or Engine-Driven Motors

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.