Grid Coupling Plain Bore Hub
Mfr # 1080T-HUB
Zoro # G216388470
product price: $249.99
/ea
Free Shipping & Returns
Key Features
Minimum Operating Temperature
0 Degrees F
Set Screw Location
Keyway
Application
Turbine or Engine-Driven Motors
Number of Locking Screws
2
Hub Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1080T-HUB
Zoro #
G216388470
UPC #
697950915814
Country of Origin
Mexico
Dimensions
Outside Diameter
5.6 in
Hub Body Length
2.62 in
Length through Bore
3 1/2 in
Screw Thread Size
1/4"-20
Coupling Size
1080T
Bore Diameter
1/16 in
Details
Item
BLUE-FLEX GRID CPLG HUB-STK - 1130T GRID AND BELOW
Minimum Operating Temperature
0 Degrees F
Set Screw Location
Keyway
Application
Turbine or Engine-Driven Motors
Number of Locking Screws
2
Hub Material
Steel
Maximum Torque
18,150 in-lb
Resistance Properties
Chemical Resistant
Included Screws
(2) Set Screws
System of Measurement
Inch
Weight
14 lb
Hub Material Finish
Plain
Maximum Speed
3,600 RPM
Bushing Bore Range
3/4 to 2 1/2 in
Features
Reduces Vibration and Absorbs Shock Loads to Driven and Driving Power Transmitting Equipment Components
For Misalignment Type
Angular, Parallel
Description
BLUE-FLEX GRID CPLG HUB-STK - 1130T GRID AND BELOW, System of Measurement Inch, Screw Thread Size 1/4 In.-20, Outside Diameter 5.6 in, Features Reduces Vibration and Absorbs Shock Loads to Driven and Driving Power Transmitting Equipment Components, Maximum Torque 18,150 in-lb, For Misalignment Type Angular, Parallel, Set Screw Location Keyway, Bushing Bore Range 3/4 to 2 1/2 in, Included Screws (2) Set Screws, Application Turbine or Engine-Driven Motors, Maximum Speed 3,600 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.