Zoro Homepage

Grid Coupling Plain Bore Hub

  • Mfr # 1090T-HUB

  • Zoro # G316388332


product price: $346.99
/ea
Free Shipping & Returns

Key Features

System of Measurement
Inch
Included Screws
(2) Set Screws
Hub Material Finish
Plain
Application
Turbine or Engine-Driven Motors
Features
Reduces Vibration and Absorbs Shock Loads to Driven and Driving Power Transmitting Equipment Components
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1090T-HUB
Zoro #
G316388332
UPC #
697950915807
Country of Origin
United States

Dimensions

Outside Diameter
6.35 in
Bore Diameter
1/16 in
Screw Thread Size
5/16"-18
Hub Body Length
3.12 in
Length through Bore
3 7/8 in
Coupling Size
1090T

Details

Item
BLUE-FLEX GRID CPLG HUB-STK - 1130T GRID AND BELOW
System of Measurement
Inch
Included Screws
(2) Set Screws
Hub Material Finish
Plain
Application
Turbine or Engine-Driven Motors
Features
Reduces Vibration and Absorbs Shock Loads to Driven and Driving Power Transmitting Equipment Components
Number of Locking Screws
2
Resistance Properties
Chemical Resistant
Maximum Torque
33,000 in-lb
Hub Material
Steel
Weight
22 lb
Maximum Speed
3,600 RPM
For Misalignment Type
Angular, Parallel
Bushing Bore Range
0.938 to 3 in
Minimum Operating Temperature
0 Degrees F
Set Screw Location
Keyway

Description

BLUE-FLEX GRID CPLG HUB-STK - 1130T GRID AND BELOW, System of Measurement Inch, Screw Thread Size 5/16 In.-18, Outside Diameter 6.35 in, Features Reduces Vibration and Absorbs Shock Loads to Driven and Driving Power Transmitting Equipment Components, Maximum Torque 33,000 in-lb, For Misalignment Type Angular, Parallel, Set Screw Location Keyway, Bushing Bore Range 0.938 to 3 in, Included Screws (2) Set Screws, Bore Type Cylindrical, Application Turbine or Engine-Driven Motors

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.