Zoro Homepage

Grid Coupling Plain Bore Hub

  • Mfr # 1100T-HUB

  • Zoro # G716388352


product price: $497.99
/ea
Free Shipping & Returns

Key Features

Maximum Speed
2,440 RPM
System of Measurement
Inch
Outside Diameter
7.47 in
Length through Bore
4 3/4 in
Minimum Operating Temperature
0 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1100T-HUB
Zoro #
G716388352
UPC #
697950915791
Country of Origin
Mexico

Dimensions

Outside Diameter
7.47 in
Length through Bore
4 3/4 in
Screw Thread Size
3/8"-16
Bore Diameter
1 5/8 in
Coupling Size
1100T
Hub Body Length
3.5 in

Details

Item
BLUE-FLEX GRID CPLG HUB-STK - 1130T GRID AND BELOW
Maximum Speed
2,440 RPM
System of Measurement
Inch
Minimum Operating Temperature
0 Degrees F
Maximum Torque
55,550 in-lb
Bushing Bore Range
0.938 to 3 in
Resistance Properties
Chemical Resistant
Features
Reduces Vibration and Absorbs Shock Loads to Driven and Driving Power Transmitting Equipment Components
Set Screw Location
Keyway
Number of Locking Screws
2
Application
Turbine or Engine-Driven Motors
Weight
36 lb
Included Screws
(2) Set Screws
For Misalignment Type
Angular, Parallel
Hub Material
Steel
Hub Material Finish
Plain

Description

BLUE-FLEX GRID CPLG HUB-STK - 1130T GRID AND BELOW, System of Measurement Inch, Screw Thread Size 3/8 In.-16, Outside Diameter 7.47 in, Features Reduces Vibration and Absorbs Shock Loads to Driven and Driving Power Transmitting Equipment Components, Maximum Torque 55,550 in-lb, For Misalignment Type Angular, Parallel, Set Screw Location Keyway, Bushing Bore Range 0.938 to 3 in, Included Screws (2) Set Screws, Bore Type Cylindrical, Application Turbine or Engine-Driven Motors

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.