Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Grid Coupling Plain Bore Hub

  • Mfr # 1110T-HUB

  • Zoro # G916388411


product price: $630.99
/ea
Free Shipping & Returns

Key Features

Resistance Properties
Chemical Resistant
Maximum Torque
82,500 in-lb
System of Measurement
Inch
Features
Reduces Vibration and Absorbs Shock Loads to Driven and Driving Power Transmitting Equipment Components
Coupling Size
1110T
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1110T-HUB
Zoro #
G916388411
UPC #
697950915784
Country of Origin
Mexico

Dimensions

Coupling Size
1110T
Screw Thread Size
7/16"-14
Bore Diameter
1/16 in
Outside Diameter
8.19 in
Length through Bore
5 in
Hub Body Length
3.62 in

Details

Item
BLUE-FLEX GRID CPLG HUB-STK - 1130T GRID AND BELOW
Resistance Properties
Chemical Resistant
Maximum Torque
82,500 in-lb
System of Measurement
Inch
Features
Reduces Vibration and Absorbs Shock Loads to Driven and Driving Power Transmitting Equipment Components
Bushing Bore Range
1.188 to 3 1/2 in
Hub Material Finish
Plain
Weight
48 lb
Maximum Speed
2,250 RPM
Number of Locking Screws
2
Hub Material
Steel
Included Screws
(2) Set Screws
Minimum Operating Temperature
0 Degrees F
For Misalignment Type
Angular, Parallel
Set Screw Location
Keyway
Application
Turbine or Engine-Driven Motors

Description

BLUE-FLEX GRID CPLG HUB-STK - 1130T GRID AND BELOW, System of Measurement Inch, Screw Thread Size 7/16 In.-14, Outside Diameter 8.19 in, Features Reduces Vibration and Absorbs Shock Loads to Driven and Driving Power Transmitting Equipment Components, Maximum Torque 82,500 in-lb, For Misalignment Type Angular, Parallel, Set Screw Location Keyway, Bushing Bore Range 1.188 to 3 1/2 in, Included Screws (2) Set Screws, Bore Type Cylindrical, Application Turbine or Engine-Driven Motors

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.