Grid Coupling Plain Bore Hub
Mfr # 1120T-HUB
Zoro # G416388386
product price: $1,052.99
/ea
Free Shipping & Returns
Key Features
Bore Diameter
2 3/8 in
Set Screw Location
Keyway
Length through Bore
5 7/8 in
Bushing Bore Range
1.438 to 4 in
Application
Turbine or Engine-Driven Motors
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1120T-HUB
Zoro #
G416388386
UPC #
697950915777
Country of Origin
United States
Dimensions
Bore Diameter
2 3/8 in
Length through Bore
5 7/8 in
Hub Body Length
4.38 in
Outside Diameter
9.25 in
Coupling Size
1120T
Screw Thread Size
7/16"-14
Details
Item
BLUE-FLEX GRID CPLG HUB-STK - 1130T GRID AND BELOW
Set Screw Location
Keyway
Bushing Bore Range
1.438 to 4 in
Application
Turbine or Engine-Driven Motors
Resistance Properties
Chemical Resistant
For Misalignment Type
Angular, Parallel
Hub Material
Steel
Minimum Operating Temperature
0 Degrees F
Features
Reduces Vibration and Absorbs Shock Loads to Driven and Driving Power Transmitting Equipment Components
Number of Locking Screws
2
Weight
67 lb
Hub Material Finish
Plain
Maximum Speed
2,025 RPM
Included Screws
(2) Set Screws
Maximum Torque
121,000 in-lb
System of Measurement
Inch
Description
BLUE-FLEX GRID CPLG HUB-STK - 1130T GRID AND BELOW, System of Measurement Inch, Screw Thread Size 7/16 In.-14, Outside Diameter 9.25 in, Features Reduces Vibration and Absorbs Shock Loads to Driven and Driving Power Transmitting Equipment Components, Maximum Torque 121,000 in-lb, For Misalignment Type Angular, Parallel, Set Screw Location Keyway, Bushing Bore Range 1.438 to 4 in, Included Screws (2) Set Screws, Bore Type Cylindrical, Application Turbine or Engine-Driven Motors
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.